Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 473N13

  • Mfr # 473N13

  • Zoro # G5603731


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Warning
Legend
No Trespassing
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473N13
Zoro #
G5603731
UPC #
00194484120368
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
No Trespassing
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Background Color
Black, Orange
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
State Specific Sign
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Header
Warning
Mounting Pattern
No Mounting Holes
Sign Legend
No Trespassing
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Write on Surface
No
Glow In The Dark
No
Mirror Print
No
Average Outdoor Durability
2 yr
Sign Legend Background Color
Orange
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Text Color
Black
Graffiti Resistant
No
Sign Header Style
Text
Adhesive Type
Acrylic
Sign Header Background Color
Black, Orange
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Trespassing, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.