Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 473W28

  • Mfr # 473W28

  • Zoro # G5176862


product price:  $7.29
/ea

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473W28
Zoro #
G5176862
UPC #
00194484025700
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Welding Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Legend Color
Yellow
Header Background Color
Black
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI Standards
ANSI Z535
Mirror Print
No
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Header Style
Text
Sign Header Background Color
Black
Sign Legend
Welding Area
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Header
Caution
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Corrosion Resistant
No
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Graffiti Resistant
No
Sign Legend Style
Text
Chemical Resistant
No
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Welding Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products