Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 473W34

  • Mfr # 473W34

  • Zoro # G5883479


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473W34
Zoro #
G5883479
UPC #
00194484171100
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Welding Fumes May Be Present
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Header Background Color
Yellow
Double-Sided
No
Sign Legend Color
Black, Blue
ANSI Compliant
Yes
Sign Legend Text Color
Black, Blue
Glow In The Dark
No
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Adhesive Style
Permanent
Sign Legend
Welding Fumes May Be Present.
Sign Legend Style
Symbol and Text
Write on Surface
No
Sign Legend Background Color
White
State Specific Sign
No
Number of Printed Sides
1
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Header Pictogram ID
PPIC-55
Mounting Pattern
No Mounting Holes
Mirror Print
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Header
Caution
Metal Detectable
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Legend Pictogram ID
PPEQ-211
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Sign Header Text Color
Black
Legend Pictogram Description
Face Protection
Average Outdoor Durability
2 yr
Sign Header Style
Symbol and Text
Material Properties
Flexible
Sign Header Background Color
Yellow
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
ANSI/OSHA Format
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Welding Fumes May Be Present., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.