Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 473W41

  • Mfr # 473W41

  • Zoro # G5177888


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473W41
Zoro #
G5177888
UPC #
00194484025731
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Welding Fumes May Be Present
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
State Specific Sign
No
Corrosion Resistant
No
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Sign Header Background Color
Black
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Sign Legend
Welding Fumes May Be Present
Sign Header Style
Text
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Metal Detectable
No
Write on Surface
No
Adhesive Type
Acrylic
Mirror Print
No
Sign Legend Style
Text
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Welding Fumes May Be Present, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products