Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 473W65

  • Mfr # 473W65

  • Zoro # G5206481


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Do Not Watch Arc of Welder Without Proper Eye Protection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473W65
Zoro #
G5206481
UPC #
00194484025809
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Watch Arc of Welder Without Proper Eye Protection
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red, White
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Sign Legend Text Color
Black
Adhesive Style
Permanent
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Mirror Print
No
Chemical Resistant
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Text
Write on Surface
No
Sign Legend
Do Not Watch Arc Of Welder Without Proper Eye Protection
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Glow In The Dark
No
Sign Header Style
Text
Corrosion Resistant
No
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Watch Arc Of Welder Without Proper Eye Protection, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.