Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 473X25

  • Mfr # 473X25

  • Zoro # G5903097


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Welding Arc Wear Proper Eye Protection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473X25
Zoro #
G5903097
UPC #
00194484268909
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Welding Arc Wear Proper Eye Protection
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Background Color
Black, Red
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Legend Style
Symbol and Text
Sign Legend Color
Black, Blue
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black, Blue
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header
Danger
State Specific Sign
No
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Legend
Welding Arc. Wear Proper Eye Protection.
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Graffiti Resistant
No
Number of Printed Sides
1
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Header Background Color
Red
Metal Detectable
No
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Welding Arc. Wear Proper Eye Protection., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.