Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 473X73

  • Mfr # 473X73

  • Zoro # G5072608


product price:  $7.29
/ea

Key Features

Header
Warning
Legend
Arc Flash And Shock Hazard Appropriate PPE Required ___ Flash Hazard Boundary ___ Cal/Cm2 Flash Hazard At 18 Inches
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473X73
Zoro #
G5072608
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Arc Flash And Shock Hazard Appropriate PPE Required ___ Flash Hazard Boundary ___ Cal/Cm2 Flash Hazard At 18 Inches
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, NEC, NFPA 70E, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.269 App. E, OSHA 29 CFR 1910.335
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Orange
Sign Legend Text Color
Black
Glow In The Dark
No
Header Pictogram ID
PPIC-55
Includes Mounting Hardware
No
Sign Header Text Color
Black
Sign Mounting Location
Wall
Metal Detectable
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Sign Header
Warning
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
ANSI 969 Compliant
No
NEC Standard
NEC
Adhesive Type
Acrylic
Sign Legend Style
Text
Number of Printed Sides
1
Material Properties
Flexible
Sign Legend Background Color
White
State Specific Sign
No
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.335, OSHA 29 CFR 1910.269 App. E
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Sign Legend
Arc Flash And Shock Hazard Appropriate PPE Required ___ Flash Hazard Boundary ___ Cal/Cm2 Flash Hazard At 18 Inches
Mounting Pattern
No Mounting Holes
Sign Header Style
Symbol and Text
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Orange
NFPA Standard
NFPA 70E
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash And Shock Hazard Appropriate PPE Required ___ Flash Hazard Boundary ___ Cal/Cm2 Flash Hazard At 18 Inches, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.