Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475A75

  • Mfr # 475A75

  • Zoro # G5623158


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475A75
Zoro #
G5623158
UPC #
00194484136352
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Keep Hands Off
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Header Background Color
Black
Header Legend Color
Yellow
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Sign Legend
Keep Hands Off
Sign Header Background Color
Black
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Number of Printed Sides
1
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
No
Chemical Resistant
No
Sign Header Style
Text
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
State Specific Sign
No
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Sign Header
Caution
ANSI 969 Compliant
No
Mirror Print
No
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Hands Off, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products