Shop CONDOR

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475A96

  • Mfr # 475A96
  • Zoro # G5777937

product price: 
$
7.29
/ea

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
475A96
Zoro #
G5777937
UPC #
00194484175658
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
Pinch Point. Keep Hands Clear.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Header Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
Mirror Print
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Header
Caution
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Chemical Resistant
No
Average Outdoor Durability
2 yr
Sign Format
ANSI/OSHA Format
Protective Coating
No Protective Coating
Number of Printed Sides
1
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Header Text Color
Black
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Legend Pictogram Description
Pinch Point Hazard
Maximum Service Temperature
176 Degrees F
Sign Legend
Pinch Point. Keep Hands Clear.
State Specific Sign
No
Graffiti Resistant
No
Metal Detectable
No
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
ANSI Standards
ANSI Z535
Header Pictogram ID
PPIC-55
Sign Header Background Color
Yellow
Adhesive Style
Permanent
Legend Pictogram ID
PEQM-24
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Point. Keep Hands Clear., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.