Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475C04

  • Mfr # 475C04

  • Zoro # G5273760


product price: $7.29
/ea

Key Features

Header
Caution
Legend
Pinch Point. Keep Hands Clear.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475C04
Zoro #
G5273760
UPC #
00194484033552
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Pinch Point. Keep Hands Clear.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Background Color
Black
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Sign Header
Caution
Sign Mounting Location
Wall
Metal Detectable
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
Sign Legend
Pinch Point Keep Hands Clear
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Legend Pictogram ID
PEQM-89
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend Background Color
Yellow
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Sign Header Text Color
Yellow
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Adhesive Style
Permanent
Legend Pictogram Description
Machinery
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Glow In The Dark
No
Number of Printed Sides
1
Sign Header Background Color
Black
Anti-Slip Surface
No
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pinch Point Keep Hands Clear, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.