Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475C74

  • Mfr # 475C74

  • Zoro # G5129369


product price: $7.29
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475C74
Zoro #
G5129369
UPC #
00194484033842
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Keep Hands Clear While Blades Are Turning
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Metal Detectable
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Header
Danger
Graffiti Resistant
No
Mirror Print
No
Material Properties
Flexible
Average Outdoor Durability
2 yr
Chemical Resistant
No
Sign Legend Background Color
White
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Write on Surface
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Legend Pictogram Description
Hand Injury By Machine
Sign Mounting Location
Wall
Sign Header Style
Text
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend
Keep Hands Clear While Blades Are Turning
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram ID
PEQM-108
Sign Header Background Color
Black, Red, White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Hands Clear While Blades Are Turning, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products