Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475C80

  • Mfr # 475C80

  • Zoro # G5129393


product price: $7.29
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475C80
Zoro #
G5129393
UPC #
00194484033880
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Moving Saw Blade May Result In Loss of Fingers Or Limbs
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Circular Saw
Sign Format
Traditional OSHA
Legend Pictogram ID
PEQM-93
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Metal Detectable
No
Sign Legend
Moving Saw Blade May Result In Loss Of Fingers Or Limbs
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Material Properties
Flexible
Sign Mounting Location
Wall
Mirror Print
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Header Text Color
White
Sign Header
Danger
Adhesive Type
Acrylic
Sign Header Style
Text
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Moving Saw Blade May Result In Loss Of Fingers Or Limbs, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.