Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475C86

  • Mfr # 475C86

  • Zoro # G5844863


product price: $7.29
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475C86
Zoro #
G5844863
UPC #
00194484175863
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Nip Point
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Double-Sided
No
Header Legend Color
White
Legend Style
Text
Header Background Color
Black, Red, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Sign Legend
Nip Point
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Graffiti Resistant
No
Mirror Print
No
Number of Printed Sides
1
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
State Specific Sign
No
Sign Header
Danger
Adhesive Type
Acrylic
Chemical Resistant
No
Anti-Slip Surface
No
Material Properties
Flexible
Corrosion Resistant
No
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Nip Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.