Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475F80

  • Mfr # 475F80

  • Zoro # G5570420


product price: $7.29
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475F80
Zoro #
G5570420
UPC #
00194484137618
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
DO NOT OPERATE WITHOUT GUARDS IN PLACE
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black, Red
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Text Color
Black
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Adhesive Style
Permanent
Mirror Print
No
Glow In The Dark
No
Write on Surface
No
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Sign Legend Background Color
White
Sign Header Text Color
White
Metal Detectable
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Sign Legend
Do Not Operate Without Guards In Place
Sign Header
Danger
Adhesive Type
Acrylic
Includes Mounting Hardware
No
State Specific Sign
No
Sign Header Style
Text
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Without Guards In Place, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.