Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475G63

  • Mfr # 475G63

  • Zoro # G5854462


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Notice
Legend
Every Injury No Matter How Slight Must Be Reported Immediately
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
475G63
Zoro #
G5854462
UPC #
00194484176181
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Every Injury No Matter How Slight Must Be Reported Immediately
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Blue
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1904, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
Sign Header
Notice
Sign Header Text Color
White
Graffiti Resistant
No
Sign Legend Background Color
White
Number of Printed Sides
1
Mirror Print
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Legend Style
Text
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Sign Format
Traditional OSHA
Chemical Resistant
No
State Specific Sign
No
Sign Header Background Color
Blue
Sign Legend
Every Injury No Matter How Slight Must Be Reported Immediately
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Average Outdoor Durability
2 yr
Sign Header Style
Text
ANSI 969 Compliant
No
Corrosion Resistant
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1904
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Every Injury No Matter How Slight Must Be Reported Immediately, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.