Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475H06

  • Mfr # 475H06

  • Zoro # G5095163


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Safety First
Legend
Report All Accidents No Matter How Small To Your Foreman
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475H06
Zoro #
G5095163
UPC #
00194484034733
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Safety First
Legend
Report All Accidents No Matter How Small To Your Foreman
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1904, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Green
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Green
Graffiti Resistant
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Average Outdoor Durability
2 yr
State Specific Sign
No
Sign Header
Safety First
Sign Header Text Color
White
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Legend Background Color
White
Sign Header Style
Text
Mirror Print
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Sign Legend
Report All Accidents No Matter How Small To Your Foreman
Number of Printed Sides
1
Anti-Slip Surface
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1904
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Report All Accidents No Matter How Small To Your Foreman, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.