Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475H45

  • Mfr # 475H45

  • Zoro # G5561923


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Safety First
Legend
Report All Unsafe Conditions To Your Foreman
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475H45
Zoro #
G5561923
UPC #
00194484138448
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Safety First
Legend
Report All Unsafe Conditions To Your Foreman
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Header Background Color
Green
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Sign Header Style
Text
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Average Outdoor Durability
2 yr
Write on Surface
No
Sign Legend Style
Text
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Header Background Color
Green
Sign Header
Safety First
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Protective Coating
No Protective Coating
Mirror Print
No
Metal Detectable
No
Corrosion Resistant
No
Sign Legend
Report All Unsafe Conditions To Your Foreman
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Glow In The Dark
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Report All Unsafe Conditions To Your Foreman, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.