Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475H51

  • Mfr # 475H51

  • Zoro # G5800547


product price: $7.29
/ea

Key Features

Header
Safety First
Legend
Stay Alert Don't Get Hurt
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475H51
Zoro #
G5800547
UPC #
00194484176303
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Safety First
Legend
Stay Alert Don't Get Hurt
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Background Color
Green
Sign Legend Text Color
Black
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header Background Color
Green
Graffiti Resistant
No
Corrosion Resistant
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Sign Legend
Stay Alert Don'T Get Hurt
Number of Printed Sides
1
Protective Coating
No Protective Coating
Glow In The Dark
No
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
State Specific Sign
No
Adhesive Style
Permanent
Sign Header
Safety First
Chemical Resistant
No
Write on Surface
No
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Legend Pictogram Description
Eye
Sign Legend Style
Symbol and Text
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Sign Header Style
Text
Metal Detectable
No
Legend Pictogram ID
PPIC-192
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stay Alert Don'T Get Hurt, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.