Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475H75

  • Mfr # 475H75

  • Zoro # G5772343


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Be Careful
Legend
Stay Alert Don't Get Hurt
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475H75
Zoro #
G5772343
UPC #
00194484176402
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Be Careful
Legend
Stay Alert Don't Get Hurt
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, White
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Includes Mounting Hardware
No
Chemical Resistant
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Legend Background Color
Green, White
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
Write on Surface
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Header
Be Careful
Anti-Slip Surface
No
Material Properties
Flexible
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Stay Alert Don't Get Hurt
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Glow In The Dark
No
Sign Format
Other Format
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stay Alert Don't Get Hurt, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.