Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475J02

  • Mfr # 475J02

  • Zoro # G5234947


product price:  $7.29
/ea

Key Features

Header
Think
Legend
Safety Begins With You
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475J02
Zoro #
G5234947
UPC #
00194484035075
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Think
Legend
Safety Begins With You
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black, White
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Sign Header
Think
State Specific Sign
No
Sign Legend Background Color
Green, White
Metal Detectable
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Sign Legend
Safety Begins With You
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Format
Other Format
Material Properties
Flexible
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Begins With You, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products