Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475J23

  • Mfr # 475J23

  • Zoro # G5554853


product price: $7.29
/ea

Key Features

Header
Think Quality
Legend
Do It Right The First Time We Don't Always Get A Second Chance
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475J23
Zoro #
G5554853
UPC #
00194484138745
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Think Quality
Legend
Do It Right The First Time We Don't Always Get A Second Chance
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
Sign Legend Text Color
Black, White
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Metal Detectable
No
Adhesive Style
Permanent
Graffiti Resistant
No
Chemical Resistant
No
Material Properties
Flexible
Sign Legend
Do It Right The First Time We Don't Always Get A Second Chance
Mirror Print
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Think Quality
Sign Legend Background Color
Green, White
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Anti-Slip Surface
No
Corrosion Resistant
No
Includes Mounting Hardware
No
Sign Format
Other Format
Write on Surface
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do It Right The First Time We Don't Always Get A Second Chance, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.