Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475J29

  • Mfr # 475J29

  • Zoro # G5607310


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Think Quality
Legend
If In Doubt Check It Out
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475J29
Zoro #
G5607310
UPC #
00194484138790
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Think Quality
Legend
If In Doubt Check It Out
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black, White
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Chemical Resistant
No
Sign Legend
If In Doubt Check It Out
Sign Legend Background Color
Green, White
ANSI Standards
ANSI Z535
Sign Header
Think Quality
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
Write on Surface
No
State Specific Sign
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Mirror Print
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend If In Doubt Check It Out, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products