Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475J59

  • Mfr # 475J59

  • Zoro # G5639109


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Think Quality
Legend
Quality Means Attention To Detail
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475J59
Zoro #
G5639109
UPC #
00194484138950
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Think Quality
Legend
Quality Means Attention To Detail
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Sign Legend Text Color
Black, White
Glow In The Dark
No
Material Properties
Flexible
Anti-Slip Surface
No
Sign Format
Other Format
Adhesive Type
Acrylic
Chemical Resistant
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Header
Think Quality
Graffiti Resistant
No
Write on Surface
No
Sign Legend
Quality Means Attention To Detail
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Average Outdoor Durability
2 yr
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Green, White
Protective Coating
No Protective Coating
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Quality Means Attention To Detail, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products