Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475J77

  • Mfr # 475J77

  • Zoro # G5641881


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Pride
Legend
Quality Starts With You
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475J77
Zoro #
G5641881
UPC #
00194484139032
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Pride
Legend
Quality Starts With You
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black, White
Sign Header
Pride
Anti-Slip Surface
No
Protective Coating
No Protective Coating
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Corrosion Resistant
No
Sign Legend Background Color
Blue, White
Sign Mounting Location
Wall
Glow In The Dark
No
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Mirror Print
No
Write on Surface
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Other Format
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Sign Legend
Quality Starts With You
Sign Legend Style
Text
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Quality Starts With You, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.