Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475K56

  • Mfr # 475K56

  • Zoro # G5641400


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Buried Electric Line Below
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475K56
Zoro #
G5641400
UPC #
00194484139377
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Buried Electric Line Below
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.268(a)(1), OSHA 29 CFR 1926.416(a)(3), OSHA 29 CFR 1926.651(b)(1)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Mirror Print
No
Sign Legend
Buried Electric Line Below
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Sign Mounting Location
Wall
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Header Background Color
Black
Material Properties
Flexible
Sign Legend Background Color
Yellow
Sign Header
Caution
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Corrosion Resistant
No
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.268(a)(1), OSHA 29 CFR 1926.416(a)(3), OSHA 29 CFR 1926.651(b)(1)
Sign Format
Traditional OSHA
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buried Electric Line Below, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.