Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475L51

  • Mfr # 475L51

  • Zoro # G5605229


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Attach Grounding Cables
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475L51
Zoro #
G5605229
UPC #
00194484139926
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Attach Grounding Cables
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(a), OSHA 29 CFR 1926.962(f)(1)
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Background Color
Yellow
OSHA Compliant
Yes
Sign Legend Text Color
Black, Yellow
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Header
Caution
Sign Header Background Color
Yellow
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Legend
Attach Grounding Cables.
State Specific Sign
No
Metal Detectable
No
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Adhesive Style
Permanent
Sign Header Text Color
Black
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Mirror Print
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(a), OSHA 29 CFR 1926.962(f)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Attach Grounding Cables., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.