Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475N14

  • Mfr # 475N14

  • Zoro # G5122542


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulation
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475N14
Zoro #
G5122542
UPC #
00194484047924
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulation
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Yellow
Standards
ANSI Z535, NEC 110.26, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
OSHA Compliant
Yes
Header Legend Color
Black
Sign Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Sign Legend
Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulations.
Adhesive Style
Permanent
Sign Legend Background Color
White
Graffiti Resistant
No
Sign Header Style
Symbol and Text
Sign Header
Caution
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
NEC Standard
NEC 110.26
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Sign Header Text Color
Black
Includes Mounting Hardware
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Legend Pictogram ID
PPIC-51
Sign Legend Style
Symbol and Text
Write on Surface
No
Mounting Pattern
No Mounting Holes
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Mirror Print
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Header Pictogram ID
PPIC-55
Chemical Resistant
No
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Header Background Color
Yellow
Metal Detectable
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulations., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.