Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475N37

  • Mfr # 475N37

  • Zoro # G5187898


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Keep Electric Panel Area Clear
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475N37
Zoro #
G5187898
UPC #
00194484047986
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Keep Electric Panel Area Clear
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Background Color
Yellow
Standards
ANSI Z535, NEC 110.26, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Adhesive Style
Permanent
Sign Legend
Keep Electric Panel Area Clear.
Sign Header Text Color
Black
Material Properties
Flexible
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Header Pictogram ID
PPIC-55
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
Chemical Resistant
No
Average Outdoor Durability
2 yr
Sign Legend Style
Symbol and Text
Write on Surface
No
Sign Header
Caution
Sign Header Background Color
Yellow
Legend Pictogram ID
PPIC-51
Sign Format
ANSI/OSHA Format
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
NEC Standard
NEC 110.26
Sign Legend Background Color
White
Graffiti Resistant
No
Mirror Print
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Symbol and Text
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Electric Panel Area Clear., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.