Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475N98

  • Mfr # 475N98

  • Zoro # G5497033


product price:  $7.29
/ea

Key Features

Header
Warning
Legend
Electrical Panel Keep Clear Up To 36 Inches
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475N98
Zoro #
G5497033
UPC #
00194484141127
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Electrical Panel Keep Clear Up To 36 Inches
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Black
Standards
ANSI Z535, NEC 110.26, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Header Background Color
Orange
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI 969 Compliant
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Mirror Print
No
Chemical Resistant
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Adhesive Type
Acrylic
NEC Standard
NEC 110.26
Anti-Slip Surface
No
Sign Legend Style
Text
Material Properties
Flexible
Sign Header Style
Text
State Specific Sign
No
Average Outdoor Durability
2 yr
Sign Header Background Color
Black, Orange
Sign Legend
Electrical Panel Keep Clear Up To 36 Inches
Sign Legend Background Color
Orange
Write on Surface
No
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Header Text Color
Black
Sign Header
Warning
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Panel Keep Clear Up To 36 Inches, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.