Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475P29

  • Mfr # 475P29

  • Zoro # G5569538


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
Electrical Supply Station Danger All Unauthorized Persons are Forbidden To Enter
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475P29
Zoro #
G5569538
UPC #
00194484141233
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Electrical Supply Station Danger All Unauthorized Persons are Forbidden To Enter
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303, OSHA 29 CFR 1926.403
ANSI Compliant
Yes
Sign Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Mirror Print
No
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Sign Legend Background Color
Red
Corrosion Resistant
No
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Legend
Electrical Supply Station Danger All Unauthorized Persons Are Forbidden To Enter
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Format
Other Format
Write on Surface
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303, OSHA 29 CFR 1926.403
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Electrical Supply Station Danger All Unauthorized Persons Are Forbidden To Enter, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.