Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475R48

  • Mfr # 475R48

  • Zoro # G5800249


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475R48
Zoro #
G5800249
UPC #
00194484177164
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Header Background Color
Black, Red, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Includes Mounting Hardware
No
Anti-Slip Surface
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Mirror Print
No
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Sign Legend
Electrical Equipment Authorized Personnel Only
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
State Specific Sign
No
Graffiti Resistant
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Number of Printed Sides
1
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Sign Header
Danger
Adhesive Style
Permanent
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Equipment Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.