Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475R95

  • Mfr # 475R95

  • Zoro # G5790552


product price: $7.29
/ea

Key Features

Header
Danger
Legend
Electrical Equipment Authorized Personel Only Will Cause Serious Shock Or Injury
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475R95
Zoro #
G5790552
UPC #
00194484177638
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Electrical Equipment Authorized Personel Only Will Cause Serious Shock Or Injury
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Background Color
Black, Red
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Color
Black, Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black, Yellow
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Header
Danger
Metal Detectable
No
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
Header Pictogram ID
PPIC-61
Chemical Resistant
No
Adhesive Type
Acrylic
Sign Header Text Color
White
Sign Legend Background Color
White
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Write on Surface
No
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Number of Printed Sides
1
Legend Pictogram ID
PPIC-51
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Protective Coating
No Protective Coating
Sign Legend
Electrical Equipment. Authorized Personel Only. Will Cause Serious Shock Or Injury.
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Sign Header Background Color
Red
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Electrical Equipment. Authorized Personel Only. Will Cause Serious Shock Or Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.