Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475T34

  • Mfr # 475T34

  • Zoro # G5876698


product price:  $7.29
/ea

Key Features

Header
Danger
Legend
Electrical Shock Hazard Do Not Touch
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475T34
Zoro #
G5876698
UPC #
00194484177997
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Electrical Shock Hazard Do Not Touch
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Sign Legend
Electrical Shock Hazard Do Not Touch
Material Properties
Flexible
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Sign Legend Background Color
White
Corrosion Resistant
No
Sign Header
Danger
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Legend Pictogram ID
PELC-37
ANSI 969 Compliant
No
Metal Detectable
No
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Chemical Resistant
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Legend Pictogram Description
Electrical Hazard
Sign Header Background Color
Black, Red, White
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Shock Hazard Do Not Touch, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.