Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475T54

  • Mfr # 475T54

  • Zoro # G5794929


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Live Wire Overhead. Contact Will Result In Serious Shock Or Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475T54
Zoro #
G5794929
UPC #
00194484178178
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Live Wire Overhead. Contact Will Result In Serious Shock Or Injury.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Yellow
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black, Red
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 1926.1410(d)(3), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.268(b)(7), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3)
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, Yellow
Corrosion Resistant
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
Sign Legend
Live Wire Overhead. Contact Will Result In Serious Shock Or Injury.
Protective Coating
No Protective Coating
Sign Header Background Color
Red
Mirror Print
No
Sign Header Text Color
White
Write on Surface
No
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Chemical Resistant
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Header
Danger
ANSI 969 Compliant
No
Glow In The Dark
No
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Includes Mounting Hardware
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.268(b)(7), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3), OSHA 1926.1410(d)(3)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Live Wire Overhead. Contact Will Result In Serious Shock Or Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.