Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475U56

  • Mfr # 475U56

  • Zoro # G5822323


product price:  $7.29
/ea

Key Features

Header
Warning
Legend
This Disconnect Does Not Remove All Power From Panel
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475U56
Zoro #
G5822323
UPC #
00194484179083
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
This Disconnect Does Not Remove All Power From Panel
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Orange
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(f), OSHA 29 CFR 1926.403(h)
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Legend
This Disconnect Does Not Remove All Power From Panel
Corrosion Resistant
No
ANSI 969 Compliant
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Orange
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Number of Printed Sides
1
Adhesive Type
Acrylic
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Sign Header Style
Text
State Specific Sign
No
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Sign Legend Background Color
Orange
Adhesive Style
Permanent
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Black
Write on Surface
No
Mirror Print
No
Graffiti Resistant
No
Sign Legend Style
Text
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Sign Header
Warning
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(f), OSHA 29 CFR 1926.403(h)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Disconnect Does Not Remove All Power From Panel, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.