Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475V62

  • Mfr # 475V62

  • Zoro # G5830242


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Lead Hazard Do Not Enter Work Area Unless Authorized
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475V62
Zoro #
G5830242
UPC #
00194484180072
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Lead Hazard Do Not Enter Work Area Unless Authorized
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Yellow
Sign Legend Color
Black
Header Background Color
Black
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.1025, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.62
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Sign Header Text Color
Yellow
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1025, OSHA 29 CFR 1926.62
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Header Background Color
Black
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Legend
Lead Hazard Do Not Enter Work Area Unless Authorized
Chemical Resistant
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Sign Format
Traditional OSHA
Corrosion Resistant
No
Mirror Print
No
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Sign Legend Style
Text
State Specific Sign
No
Adhesive Style
Permanent
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lead Hazard Do Not Enter Work Area Unless Authorized, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.