Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475V93

  • Mfr # 475V93

  • Zoro # G5821133


product price: $7.29
/ea

Key Features

Header
Danger
Legend
Hexavalent Chromium Chromium (Vi) Or Cr (Vi) Cancer Hazard Can Damage Skin, Eyes, Nasal Passages And Lungs. Authorized Personnel Only. Respirators May Be Required In This Area.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475V93
Zoro #
G5821133
UPC #
00194484180379
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Hexavalent Chromium Chromium (Vi) Or Cr (Vi) Cancer Hazard Can Damage Skin, Eyes, Nasal Passages And Lungs. Authorized Personnel Only. Respirators May Be Required In This Area.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1026, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1130
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Glow In The Dark
No
Corrosion Resistant
No
Sign Header
Danger
Includes Mounting Hardware
No
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1026, OSHA 29 CFR 1926.1130
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Number of Printed Sides
1
Protective Coating
No Protective Coating
Chemical Resistant
No
Sign Header Style
Text
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Write on Surface
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Hexavalent Chromium Chromium (Vi) Or Cr (Vi) Cancer Hazard Can Damage Skin, Eyes, Nasal Passages And Lungs. Authorized Personnel Only. Respirators May Be Required In This Area.
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Material Properties
Flexible
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hexavalent Chromium Chromium (Vi) Or Cr (Vi) Cancer Hazard Can Damage Skin, Eyes, Nasal Passages And Lungs. Authorized Personnel Only. Respirators May Be Required In This Area., Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products