Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475W18

  • Mfr # 475W18

  • Zoro # G5870492


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Warning
Legend
Lead Work Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475W18
Zoro #
G5870492
UPC #
00194484180584
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Lead Work Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Legend Color
Black
Header Background Color
Black, Orange
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1025, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.62
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Background Color
Black, Orange
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Header
Warning
Protective Coating
No Protective Coating
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1025, OSHA 29 CFR 1926.62
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Black
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Legend
Lead Work Area
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Mirror Print
No
Sign Legend Background Color
Orange
ANSI 969 Compliant
No
State Specific Sign
No
Chemical Resistant
No
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Header Style
Text
Write on Surface
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lead Work Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.