Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475W33

  • Mfr # 475W33

  • Zoro # G5777970


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
Spray Paint Booth Paint Fumes May Be Present
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475W33
Zoro #
G5777970
UPC #
00194484180645
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Spray Paint Booth Paint Fumes May Be Present
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.107(b), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.94(c)(3), OSHA 29 CFR 1926.66(b)
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Format
Other Format
ANSI 969 Compliant
No
Sign Header
No Header
Graffiti Resistant
No
Adhesive Style
Permanent
Write on Surface
No
Chemical Resistant
No
Sign Legend Style
Text
Average Outdoor Durability
2 yr
Mirror Print
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Corrosion Resistant
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Spray Paint Booth Paint Fumes May Be Present
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Metal Detectable
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.94(c)(3), OSHA 29 CFR 1910.107(b), OSHA 29 CFR 1926.66(b)
Material Properties
Flexible
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Spray Paint Booth Paint Fumes May Be Present, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.