Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475X92

  • Mfr # 475X92

  • Zoro # G5830078


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Hazardous Chemicals Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475X92
Zoro #
G5830078
UPC #
00194484182038
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Hazardous Chemicals Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black
Chemical Resistant
No
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Sign Mounting Location
Wall
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Header
Caution
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Header Background Color
Black
State Specific Sign
No
Adhesive Type
Acrylic
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Protective Coating
No Protective Coating
Sign Header Style
Text
Corrosion Resistant
No
Mirror Print
No
Sign Legend
Hazardous Chemicals Authorized Personnel Only
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Chemicals Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.