Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475Y96

  • Mfr # 475Y96

  • Zoro # G5821197


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Corrosive Liquids Wear Acid Gloves And Goggles
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475Y96
Zoro #
G5821197
UPC #
00194484182984
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Corrosive Liquids Wear Acid Gloves And Goggles
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Red, White
Legend Style
Text
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.132, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Sign Header Style
Text
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend Background Color
White
Chemical Resistant
No
Mirror Print
No
Anti-Slip Surface
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
State Specific Sign
No
Sign Legend
Corrosive Liquids Wear Acid Gloves And Goggles
Graffiti Resistant
No
Sign Header
Danger
Sign Header Text Color
White
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.132
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Corrosive Liquids Wear Acid Gloves And Goggles, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.