Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475Z79

  • Mfr # 475Z79

  • Zoro # G5847657


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Anhydrous Ammonia Contact Will Result In Severe Burns, Injury Or Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475Z79
Zoro #
G5847657
UPC #
00194484183745
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Anhydrous Ammonia Contact Will Result In Severe Burns, Injury Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.111(b)(3), OSHA 29 CFR 1910.1204, OSHA 29 CFR 1910.145
Header Background Color
Black, Red
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Red
Number of Printed Sides
1
Sign Header
Danger
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend
Anhydrous Ammonia Contact Will Result In Severe Burns, Injury Or Death.
Chemical Resistant
No
Graffiti Resistant
No
Sign Header Style
Symbol and Text
Corrosion Resistant
No
Mirror Print
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.111(b)(3), OSHA 29 CFR 1910.1204
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Anhydrous Ammonia Contact Will Result In Severe Burns, Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.