Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476A34

  • Mfr # 476A34

  • Zoro # G5797528


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Hazardous Chemicals. Improper Contact Will Result In Serious Injury Or Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476A34
Zoro #
G5797528
UPC #
00194484184261
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Hazardous Chemicals. Improper Contact Will Result In Serious Injury Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Mirror Print
No
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Chemical Resistant
No
ANSI 969 Compliant
No
Metal Detectable
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Sign Header Text Color
White
State Specific Sign
No
Average Outdoor Durability
2 yr
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Sign Header Background Color
Red
Corrosion Resistant
No
Sign Header Style
Symbol and Text
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend
Hazardous Chemicals. Improper Contact Will Result In Serious Injury Or Death.
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Chemicals. Improper Contact Will Result In Serious Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.