Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476C06

  • Mfr # 476C06

  • Zoro # G5897409


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
High Pressure Gas Line
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476C06
Zoro #
G5897409
UPC #
00194484184919
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
High Pressure Gas Line
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Corrosion Resistant
No
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Legend
High Pressure Gas Line
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Sign Header
Danger
Graffiti Resistant
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Glow In The Dark
No
Anti-Slip Surface
No
Chemical Resistant
No
Write on Surface
No
Material Properties
Flexible
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Pressure Gas Line, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.