Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476F22

  • Mfr # 476F22

  • Zoro # G5821492


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Turn Off Battery Charger Before Disconnecting Battery Cables
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476F22
Zoro #
G5821492
UPC #
00194484186944
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Turn Off Battery Charger Before Disconnecting Battery Cables
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(g), OSHA 29 CFR 1926.441(b)(1)
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Black, Red, White
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Header
Danger
Sign Header Style
Text
Mirror Print
No
Average Outdoor Durability
2 yr
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Chemical Resistant
No
ANSI Standards
ANSI Z535
Sign Legend
Turn Off Battery Charger Before Disconnecting Battery Cables
Metal Detectable
No
Write on Surface
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Adhesive Style
Permanent
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(g), OSHA 29 CFR 1926.441(b)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Turn Off Battery Charger Before Disconnecting Battery Cables, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.