Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476F56

  • Mfr # 476F56

  • Zoro # G5875830


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Warning
Legend
Hazardous Waste
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476F56
Zoro #
G5875830
UPC #
00194484187255
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Hazardous Waste
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.120, OSHA 29 CFR 1910.1200(b)(6)(i), OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Orange
Double-Sided
No
Sign Legend Text Color
Black
Chemical Resistant
No
Sign Format
Traditional OSHA
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Sign Legend
Hazardous Waste
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header Background Color
Black, Orange
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Header Style
Text
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Sign Header
Warning
Adhesive Style
Permanent
Mirror Print
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Metal Detectable
No
Sign Legend Background Color
Orange
Glow In The Dark
No
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200(b)(6)(i), OSHA 29 CFR 1910.120
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.