Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476G71

  • Mfr # 476G71

  • Zoro # G5772827


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Contains Hazardous Material See MSDS File
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476G71
Zoro #
G5772827
UPC #
00194484188252
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Contains Hazardous Material See MSDS File
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.59
Header Legend Color
Yellow
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Header Background Color
Black
Material Properties
Flexible
Graffiti Resistant
No
Sign Legend Style
Text
Sign Legend
Contains Hazardous Material See SDS File
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1926.59
Adhesive Type
Acrylic
Adhesive Style
Permanent
Mirror Print
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Metal Detectable
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Sign Header Style
Text
Chemical Resistant
No
State Specific Sign
No
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contains Hazardous Material See SDS File, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.