Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476H15

  • Mfr # 476H15

  • Zoro # G5842617


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Notice
Legend
Safety Data Sheets Available Upon Request
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476H15
Zoro #
G5842617
UPC #
00194484188689
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Safety Data Sheets Available Upon Request
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Blue
Sign Legend Color
Black
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.59
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1926.59
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Legend
Safety Data Sheets Available Upon Request
Corrosion Resistant
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Header Background Color
Blue
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Legend Pictogram ID
PCHL-34
Adhesive Type
Acrylic
Graffiti Resistant
No
Material Properties
Flexible
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Header Text Color
White
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Sign Header
Notice
Metal Detectable
No
Write on Surface
No
Legend Pictogram Description
SDS
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Data Sheets Available Upon Request, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.