Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476H40

  • Mfr # 476H40

  • Zoro # G5856678


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Notice
Legend
Right To Know Information Available In This Office
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476H40
Zoro #
G5856678
UPC #
00194484188931
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Right To Know Information Available In This Office
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Blue
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.59
Sign Legend Text Color
Black
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Header Text Color
White
Adhesive Style
Permanent
Graffiti Resistant
No
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Chemical Resistant
No
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Right To Know Information Available In This Office
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Sign Legend Style
Text
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Sign Header Style
Text
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1926.59
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
State Specific Sign
No
Number of Printed Sides
1
Sign Legend Background Color
White
Material Properties
Flexible
Sign Header
Notice
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Right To Know Information Available In This Office, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.