Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476H71

  • Mfr # 476H71

  • Zoro # G5875821


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Construction Area
Legend
Authorized Personnel Only Hard Hats Required Watch For Falling Material Watch For Moving Equipment Watch For Uneven Surfaces
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476H71
Zoro #
G5875821
UPC #
00194484189044
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Construction Area
Legend
Authorized Personnel Only Hard Hats Required Watch For Falling Material Watch For Moving Equipment Watch For Uneven Surfaces
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Legend Style
Text
Standards
OSHA 29 CFR 1926.32
OSHA Compliant
Yes
ANSI Compliant
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Metal Detectable
No
Sign Legend Style
Text
Adhesive Style
Permanent
Sign Header
No Header
Write on Surface
No
ANSI 969 Compliant
No
Sign Legend
Construction Area Authorized Personnel Only Hard Hats Required Watch For Falling Material Watch For Moving Equipment Watch For Uneven Surfaces
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Glow In The Dark
No
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Sign Format
Other Format
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1926.32
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Construction Area Authorized Personnel Only Hard Hats Required Watch For Falling Material Watch For Moving Equipment Watch For Uneven Surfaces, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products